Insert bearing with eccentric clamping ring INA RAE60-XL-NPP, Outer diameter: 110 mm | Inner diameter: 60 mm | Width: 37.1 mm
Radial insert ball bearing
See technical informationSee documentsReferences
INA:RAE60-XL-NPP
Rubix:103A2386
Manufacturer :0008773440000
EAN:4064327885654


Technical specifications
| Inner diameter | 60 mm |
|---|---|
| Outer diameter | 110 mm |
| Material | through hardening chromium steel (rolling bearing steel in accordance with iso 683-17) |
Documents
Product details : INA RAE60-XL-NPP RADIAL INSERT BALL BEARING
Radial insert ball bearing RAE..-XL-NPP
Strengths
Lower operating costs
Reduced maintenance due to improved lubrication
Lower heat generation
Less noise
Protected against fretting corrosion
Reduced maintenance due to improved lubrication
Lower heat generation
Less noise
Protected against fretting corrosion
Technical specifications
Attributes
| Inner diameter | 60 mm |
|---|---|
| Outer diameter | 110 mm |
| Material | through hardening chromium steel (rolling bearing steel in accordance with iso 683-17) |
| Width | 37.1 mm |
| Basic dynamic load, radial - Cr | 52000 N |
| Sealing | two rubber seals |
| Bearing Clearance | cn |
| Relubrication function | no |
| Reaming | 60 mm |
| Cage | plastic |
| Thickness | 37.1 mm |
| Lubricant | grease |
| Basic static load, radial - C0r | 36000 N |
Show UNSPSC/ECL@SS
£ 71.19 excl. VAT
/ Each
£ 85.43 incl. VAT
- In stock: Next day delivery