Insert bearing with eccentric clamping ring INA GRAE45-XL-NPP-B-FA125.5, Outer diameter: 85 mm | Inner diameter: 45 mm | Width: 30.2 mm
Radial insert ball bearing
See technical informationSee documentsReferences
INA:GRAE45-XL-NPP-B-FA125.5
Rubix:274A7606
Manufacturer :0028281110000
EAN:4064327886927


Technical specifications
| Inner diameter | 45 mm |
|---|---|
| Outer diameter | 85 mm |
| Material | standard bearing steel with corrotect anti-corrosion coating |
Documents
Product details : INA GRAE45-XL-NPP-B-FA125.5 RADIAL INSERT BALL BEARING
Radial insert ball bearing GRAE..-XL-NPP-B
Technical specifications
Attributes
| Inner diameter | 45 mm |
|---|---|
| Outer diameter | 85 mm |
| Material | standard bearing steel with corrotect anti-corrosion coating |
| Width | 30.2 mm |
| Basic dynamic load, radial - Cr | 32500 N |
| Sealing | two rubber seals |
| Bearing Clearance | cn |
| Relubrication function | yes |
| Cage | polyamide |
| Thickness | 43.8 mm |
| Lubricant | ga47 barium complex soap grease with mineral oil base |
| Basic static load, radial - C0r | 20400 N |
Show UNSPSC/ECL@SS
£ 41.02 excl. VAT
/ Each
£ 49.22 incl. VAT
- Delivery usually within ( 7 ) days