Insert bearing with eccentric clamping ring RHP 1020-3/4GHLT, Outer diameter: 47 mm | Inner diameter: 19.05 mm
Self-aligning bearing European standard 1000 G and 1000 DECG series
See technical informationReferences
RHP:1020-3/4GHLT
Rubix:158A7052
Manufacturer :1020-3/4GHLT R
EAN:00747023109647

Product details : RHP HITEMP BEARINGINSERT 1020-3/4GHLT
Wide inner ring bearing. Same construction as 6200 series, but more adaptable to European standard bearings. 1000 G series: bearing with grub screws in the inner ring and spherical outer ring. 1000 DECG series: bearing with eccentric locking collar and spherical outer ring.
Technical specifications
Attributes
| Logistic Weight | 130 g |
|---|---|
| Inner diameter | 19.05 mm |
| Outer diameter | 47 mm |
Show UNSPSC/ECL@SS
£ 18.95 excl. VAT
/ Each
£ 22.74 incl. VAT
- In stock: Next day delivery
