Radial insert ball bearing
Inner diameter | 41.275 mm |
---|---|
Outer diameter | 85 mm |
Width | 56.5 mm |
Logistics dimensions (L x W x H) | 56,5x85x85 mm |
---|---|
Logistic Weight | 900 g |
Inner diameter | 41.275 mm |
Outer diameter | 85 mm |
Width | 56.5 mm |
Bearing Clearance | CN |
Series | G..-KRR-B-AS2/V |
Material | Steel |
Sealing | Two rubber seals |
Usually arrives within 14 working days