Insert bearing with eccentric clamping ring SNR EX205G2T04, Outer diameter: 52 mm | Inner diameter: 25 mm | Width: 44.3 mm
Spherical outer diameter, mounting with eccentric collars, seal with sealing ring, for low-temperature applications
See technical informationReferences
SNR:EX205G2T04
Rubix:205A2791
EAN:3413529579501





Technical specifications
| Inner diameter | 25 mm |
|---|---|
| Outer diameter | 52 mm |
| Material | chrome steel |
Product details : SNR EX205G2T04 INSERT BEARING
Insert bearings for self-aligning housings are offered with various support options to facilitate assembly.
Technical specifications
Attributes
| Inner diameter | 25 mm |
|---|---|
| Outer diameter | 52 mm |
| Material | chrome steel |
| Width | 44.3 mm |
| Basic dynamic load, radial - Cr | 14000 N |
| Sealing | one rubber seal and one metal shield |
| Bearing Clearance | c4 |
| Relubrication function | yes |
| Reaming | 25 mm |
| Cage | steel |
| Thickness | 17 mm |
| Lubricant | low-temperature grease (t04), lithium thickener, synthetic base oil |
| Basic static load, radial - C0r | 7880 N |
Show UNSPSC/ECL@SS
£ 16.13 excl. VAT
/ Each
£ 19.36 incl. VAT
- Usually arrives within 14 working days