References
SNR:UCT209WB
Rubix:394A8313
Manufacturer :UCT.209.WB
EAN:3413529513062

Documents
Product details : SNR UCT209WB BEARING UNIT
Cast housing with stretcher frame,radial insert ball bearing with socket set screws,seal with slinger.
Technical specifications
Attributes
| Inner diameter | 45 mm |
|---|---|
| Width | 49.2 mm |
| Material | cast iron |
| Series | uct200 |
| Outer diameter | 95 mm |
| Weight | 0 kg |
Show UNSPSC/ECL@SS
£ 200.10 excl. VAT
/ Each
£ 240.12 incl. VAT
- Usually arrives within 14 working days
