References
SNR:UCFA205
Rubix:205A9749
EAN:3413529514380




Technical specifications
| Inner diameter | 25 mm |
|---|---|
| Width | 34 mm |
| Fixation centre-to-centre distance | 98 mm |
Documents
Product details : SNR UCFA205 BEARING UNIT
Gray cast iron housing, bearing insert with set screws on the inner ring, seal with slinger disc
Cast iron housing, radial ball bearing insert with mounting screw, seal with sealing ring
Strengths
-One-piece JIS and ISO range
-Rigid stainless steel protective covers available for numerous bearings
-The AGR bearing insert represents our commitment to performance and reliability. Designed for the agricultural machinery industry, this insert is ideal for applications where contamination from dry particles and moisture is problematic and/or where heavy mechanical shocks are expected.
Features: Maintenance-free high-performance grease, robust contact seal, corrosion protection via zinc-plated surfaces.
-Rigid stainless steel protective covers available for numerous bearings
-The AGR bearing insert represents our commitment to performance and reliability. Designed for the agricultural machinery industry, this insert is ideal for applications where contamination from dry particles and moisture is problematic and/or where heavy mechanical shocks are expected.
Features: Maintenance-free high-performance grease, robust contact seal, corrosion protection via zinc-plated surfaces.
Applications
With an excellent price-performance ratio, the SNR range of self-aligning bearings offers solutions for a wide range of applications such as: agricultural machinery, food and beverage processing, material handling, packaging machines, conveyor systems and much more.
The SNR portfolio provides you with all the products you need at every stage of your production.
The SNR portfolio provides you with all the products you need at every stage of your production.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 73x131x40 mm |
|---|---|
| Logistic Weight | 675 g |
| Inner diameter | 25 mm |
| Width | 34 mm |
| Fixation centre-to-centre distance | 98 mm |
| Material | cast iron |
| Height | 125 mm |
| Length | 68 mm |
| Series | ucfa200 |
| Diameter of fixation holes | 12 mm |
| Number of holes | 2 |
| Basic static load, radial - C0r | 7880 N |
| Basic dynamic load, radial - Cr | 14000 N |
| Outer diameter | 52 mm |
| Weight | 0.61 kg |
Show UNSPSC/ECL@SS
£ 19.17 excl. VAT
/ Each
£ 23.00 incl. VAT
- Delivery usually within ( 3 ) days