Flanged housing unit
Inner diameter | 65 mm |
---|---|
Width | 187 mm |
Fixation centre-to-centre distance | 149 mm |
Logistic Weight | 4900 g |
---|---|
Inner diameter | 65 mm |
Width | 187 mm |
Fixation centre-to-centre distance | 149 mm |
Series | UCF |
Basic static load, radial - C0r | 40000 N |
Basic dynamic load, radial - Cr | 61000 N |
Outer diameter | 69.7 mm |
Usually arrives within 14 working days