Plummer block housing
Inner diameter | 333 mm |
---|---|
Shaft Height | 170 mm |
Logistic Weight | 74800 g |
---|---|
Inner diameter | 333 mm |
Shaft Height | 170 mm |
Material | Cast Iron |
Fixation centre-to-centre distance | 430 mm |
Height | 333 mm |
Length | 510 mm |
Series | SNS..-H |
Number of holes | 4 |
Outer diameter | 230 mm |
Width | 230 mm |
Usually arrives within 14 working days