SNR - Housing bearing - UCP207
Inner diameter | 35 mm |
---|---|
Shaft Height | 47.6 mm |
Logistics dimensions (L x W x H) | 176x95x53 mm |
---|---|
Logistic Weight | 1710 g |
Inner diameter | 35 mm |
Shaft Height | 47.6 mm |
Material | Cast Iron |
Fixation centre-to-centre distance | 127 mm |
Height | 93 mm |
Length | 163 mm |
Series | UCP200 |
Number of holes | 2 |
Outer diameter | 72 mm |
Width | 42.9 mm |
Usually arrives within 14 working days