Radial Insert Ball Bearing
Inner diameter | 50 mm |
---|---|
Shaft Height | 57.2 mm |
Logistics dimensions (L x W x H) | 155x125x66 mm |
---|---|
Logistic Weight | 2621 g |
Inner diameter | 50 mm |
Shaft Height | 57.2 mm |
Material | Cast Steel |
Fixation centre-to-centre distance | 94 mm |
Height | 116 mm |
Length | 130 mm |
Series | UCPA200 |
Number of holes | 2 |
Outer diameter | 90 mm |
Width | 51.6 mm |
Usually arrives within 14 working days