Needle roller bearing
Inner diameter | 50 mm |
---|---|
Outer diameter | 72 mm |
Width | 40 mm |
Logistic Weight | 514 g |
---|---|
Inner diameter | 50 mm |
Outer diameter | 72 mm |
Width | 40 mm |
Bearing Clearance | CN |
Series | NA69..-ZW-S3-XL-R200-250 |
Limit speed | 7800 rpm |
Basic static load, radial - C0r | 139000 N |
Basic dynamic load, radial - Cr | 66000 N |
Sealing | Open |
In stock: Next day delivery