References
INA:RNA4824-XL
Rubix:238A1467
Manufacturer :0507673130000
EAN:4012802893168

Product details : INA RNA4824-XL RADIAL ROLLER BEARING
Radial roller bearing RNA..-XL
Radial roller bearing RNA..-XL
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 30x150x150 mm |
|---|---|
| Logistic Weight | 730 g |
| Inner diameter | 130 mm |
| Outer diameter | 150 mm |
| Width | 30 mm |
| Series | rna..-xl |
| Reference speed | 2030 rpm |
| Basic static load, radial - C0r | 239000 N |
| Basic dynamic load, radial - Cr | 112000 N |
| Sealing | open |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 189.05 excl. VAT
/ Each
£ 226.86 incl. VAT
- Delivery usually within ( 7 ) days
