References
INA:AXW40
Rubix:100A3089
Manufacturer :0001621240000
EAN:4012802447446

Product details : INA AXW40 AXIAL NEEDLE ROLLER BEARING
Axial needle roller bearings, single direction, AXK with axial bearing washer
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 8x63x63 mm |
|---|---|
| Logistic Weight | 40 g |
| Inner diameter | 40 mm |
| Outer diameter | 63 mm |
| Width | 4.2 mm |
| Series | axw |
| Reference speed | 2700 rpm |
| Sealing | open |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 18.83 excl. VAT
/ Each
£ 22.60 incl. VAT
- Delivery usually within ( 7 ) days
