NTN - Needle Roller Bearing - RNA4912R
Inner diameter | 68 mm |
---|---|
Outer diameter | 85 mm |
Width | 25 mm |
Logistics dimensions (L x W x H) | 85x85x25 mm |
---|---|
Logistic Weight | 304 g |
Inner diameter | 68 mm |
Outer diameter | 85 mm |
Width | 25 mm |
Bearing Clearance | CN |
Series | NA4900 |
Material | Steel |
Cage | Steel |
Number of rows | 1 |
Basic static load, radial - C0r | 108000 N |
Basic dynamic load, radial - Cr | 61500 N |
Sealing | Open |
Usually arrives within 14 working days