References
NTN:NK38/20R
Rubix:205A6066
EAN:4547359128543



Product details : NTN NK38/20R NEEDLE ROLLER BEARING
Needle roller bearing, machined-ring, without inner ring, double-side ribs, lubrication hole
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 48x48x20 mm |
|---|---|
| Logistic Weight | 84 g |
| Inner diameter | 38 mm |
| Outer diameter | 48 mm |
| Width | 20 mm |
| Series | nk |
| Material | steel |
| Cage | steel |
| Number of rows | 1 |
| Basic static load, radial - C0r | 45000 N |
| Basic dynamic load, radial - Cr | 25900 N |
| Sealing | open |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 9.93 excl. VAT
/ Each
£ 11.92 incl. VAT
- Usually arrives within 14 working days
