Radial roller bearing
Inner diameter | 52 mm |
---|---|
Outer diameter | 68 mm |
Width | 22 mm |
Logistics dimensions (L x W x H) | 22x68x68 mm |
---|---|
Logistic Weight | 157 g |
Inner diameter | 52 mm |
Outer diameter | 68 mm |
Width | 22 mm |
Bearing Clearance | CN |
Series | RNA..-2RSR-XL |
Cage | Steel |
Limit speed | 5200 rpm |
Basic static load, radial - C0r | 59000 N |
Basic dynamic load, radial - Cr | 43000 N |
Sealing | Two rubber seals |
Usually arrives within 14 working days