SKF AXK 140180 NEEDLE ROLLER AND CAGE THRUST ASSEMBLY
SKF Needle roller thrust bearing AXK
See technical informationReferences
SKF:AXK 140180
Rubix:420A6349
Manufacturer :792
EAN:7316570416145

Product details : SKF AXK 140180 NEEDLE ROLLER AND CAGE THRUST ASSEMBLY
SKF axial needle roller bearings, i.e. Their main component of the axial needle roller and cage consist of a dimensionally stable cage in which a large number of needle rollers are securely guided and held. Axial needle roller bearings result in very rigid bearings with small to very small axial space requirements. Particularly space-saving bearings that do not require more space than conventional thrust washers result when the end faces of the adjacent machine parts can be used as raceways for the axial needle roller and cage assembly.
Strengths
- High axial load carrying capacity
- High stiffness
- Long service life
- Require minimal axial space
- Can be combined with bearing washers
- High stiffness
- Long service life
- Require minimal axial space
- Can be combined with bearing washers
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 5x180x180 mm |
|---|---|
| Logistic Weight | 219 g |
| Inner diameter | 140 mm |
| Outer diameter | 180 mm |
| Width | 5 mm |
| Material | bearing steel |
| Cage | steel |
| Reference speed | 1000 rpm |
| Number of rows | 1 |
| Basic static load, radial - C0r | 900 N |
| Basic dynamic load, radial - Cr | 116 N |
| Sealing | open |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 113.88 excl. VAT
/ Each
£ 136.66 incl. VAT
- Usually arrives within 14 working days
