NTN 8E-NK34X59X20-1PX1 NEEDLE ROLLER BEARING
NTN - Needle Roller Bearing - 8E-NK34X59X20-1PX1
See technical informationReferences
NTN:8E-NK34X59X20-1PX1
Rubix:205A1377
EAN:4547359656558

Product details : NTN 8E-NK34X59X20-1PX1 NEEDLE ROLLER BEARING
NTN - Needle Roller Bearing - 8E-NK34X59X20-1PX1
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 59x59x20 mm |
|---|---|
| Logistic Weight | 234 g |
| Inner diameter | 34 mm |
| Outer diameter | 59 mm |
| Width | 20 mm |
| Series | nk |
| Sealing | open |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 14.95 excl. VAT
/ Each
£ 17.94 incl. VAT
- Delivery usually within ( 3 ) days
