Needle roller bearing
Inner diameter | 30 mm |
---|---|
Outer diameter | 42 mm |
Width | 16 mm |
Logistics dimensions (L x W x H) | 16x42x42 mm |
---|---|
Logistic Weight | 59 g |
Inner diameter | 30 mm |
Outer diameter | 42 mm |
Width | 16 mm |
Bearing Clearance | CN |
Series | RNAO..-XL |
Material | Steel |
Reference speed | 7600 rpm |
Limit speed | 14600 rpm |
Basic static load, radial - C0r | 33500 N |
Basic dynamic load, radial - Cr | 26000 N |
Sealing | Open |
Usually arrives within 14 working days