NTN PK349X489X273X NEEDLE ROLLER BEARING
Needle bearings, needle cage for crankshaft assembly, crankpin, machined cage
See technical informationReferences
NTN:PK34.9X48.9X27.3X
Rubix:394A8158
EAN:4547359156317
Product details : NTN PK349X489X273X NEEDLE ROLLER BEARING
Strengths
Needle bearings are compact solutions, available in various designs, capable of withstanding very high radial loads within a reduced envelope.
Over 50 years of experience in design and manufacturing.
Unrivaled market leader in Japan and the world's No. 2 for industrial applications.
Over 320 million bearings produced each year
Bushing « Premium shell » HK…F with a service life x3.
Over 50 years of experience in design and manufacturing.
Unrivaled market leader in Japan and the world's No. 2 for industrial applications.
Over 320 million bearings produced each year
Bushing « Premium shell » HK…F with a service life x3.
Applications
You will almost always find needle bearings in gearboxes, vehicle transmissions or packaging machines, for example.
Internal combustion engines
Automotive, motorcycles
Construction machinery
Agriculture
Machines and equipment
Internal combustion engines
Automotive, motorcycles
Construction machinery
Agriculture
Machines and equipment
Technical specifications
Attributes
| Inner diameter | 34.925 mm |
|---|---|
| Outer diameter | 48.925 mm |
| Width | 27.3 mm |
Show UNSPSC/ECL@SS
£ 21.54 excl. VAT
/ Each
£ 25.85 incl. VAT
- Usually arrives within 14 working days


