References
SKF:RNA 6902
Rubix:100A4701
Manufacturer :21343
EAN:7316577015181

Product details : SKF NEEDLE ROLLER BEARING RNA 6902
Roller bearing Needle radial Needle roller bearing incl. matched sets and cylindrical roller bearings Track rollers None
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 23x28x28 mm |
|---|---|
| Logistic Weight | 40 g |
| Inner diameter | 20 mm |
| Outer diameter | 28 mm |
| Width | 23 mm |
| Series | rna |
| Material | bearing steel |
| Cage | steel |
| Reference speed | 19000 rpm |
| Number of rows | 1 |
| Basic static load, radial - C0r | 27 N |
| Basic dynamic load, radial - Cr | 17.2 N |
| Sealing | open |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 24.13 excl. VAT
/ Each
£ 28.96 incl. VAT
- Delivery usually within ( 3 ) days
