References
INA:RNA49/28-XL
Rubix:238A0757
Manufacturer :0506645490000
EAN:4012802692419

Product details : INA RNA49/28-XL RADIAL ROLLER BEARING
Radial roller bearing RNA..-XL
Radial roller bearing RNA..-XL
Strengths
Reduced radial volume. X-Life series (XL), optimized bearing paths. Higher load capacity and longer lifespan.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 17x45x45 mm |
|---|---|
| Logistic Weight | 75 g |
| Inner diameter | 32 mm |
| Outer diameter | 45 mm |
| Width | 17 mm |
| Series | rna..-xl |
| Reference speed | 6900 rpm |
| Basic static load, radial - C0r | 33500 N |
| Basic dynamic load, radial - Cr | 27500 N |
| Sealing | open |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 20.06 excl. VAT
/ Each
£ 24.07 incl. VAT
- Delivery usually within ( 7 ) days
