References
SKF:RNA 4904.2RS
Rubix:100A3442
Manufacturer :21300
EAN:7316577015044

Product details : SKF NEEDLE ROLLR BEARING RNA 4904.2RS
Roller bearing Needle radial Needle roller bearing incl. matched sets and cylindrical roller bearings Track rollers None
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 17x37x37 mm |
|---|---|
| Logistic Weight | 53 g |
| Inner diameter | 25 mm |
| Outer diameter | 37 mm |
| Width | 17 mm |
| Series | rna |
| Material | bearing steel |
| Cage | steel |
| Number of rows | 1 |
| Basic static load, radial - C0r | 22.4 N |
| Basic dynamic load, radial - Cr | 19.4 N |
| Sealing | two rubber seals |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 35.85 excl. VAT
/ Each
£ 43.02 incl. VAT
- Usually arrives within 14 working days
