References
INA:RNA4905-RSR-XL
Rubix:238A0761
Manufacturer :0507729700000
EAN:4012802701692

Product details : INA RNA4905-RSR-XL RADIAL ROLLER BEARING
Needle roller bearings RNA49..-RSR, dimension series 49, lip seal on one side
Strengths
Reduced radial volume. X-Life series (XL), optimized bearing paths. Higher load capacity and longer lifespan.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 17x42x42 mm |
|---|---|
| Logistic Weight | 62 g |
| Inner diameter | 30 mm |
| Outer diameter | 42 mm |
| Width | 17 mm |
| Series | rna..-rsr-xl |
| Cage | steel |
| Basic static load, radial - C0r | 24200 N |
| Basic dynamic load, radial - Cr | 21800 N |
| Sealing | one rubber seal |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 24.73 excl. VAT
/ Each
£ 29.68 incl. VAT
- Delivery usually within ( 7 ) days
