References
NTN:RNA4828
Rubix:205A7410
EAN:4547359171075



Product details : NTN RNA4828 NEEDLE ROLLER BEARING
Needle roller bearing, machined-ring, without inner ring, double-side ribs, lubrication hole
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 175x175x35 mm |
|---|---|
| Logistic Weight | 1100 g |
| Inner diameter | 155 mm |
| Outer diameter | 175 mm |
| Width | 35 mm |
| Series | na4800 |
| Material | steel |
| Cage | steel |
| Number of rows | 1 |
| Basic static load, radial - C0r | 315000 N |
| Basic dynamic load, radial - Cr | 121000 N |
| Sealing | open |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 142.62 excl. VAT
/ Each
£ 171.14 incl. VAT
- Delivery usually within ( 3 ) days
