References
INA:RNA4908-RSR-XL
Rubix:238A1182
Manufacturer :0507730030000
EAN:4012802701562

Product details : INA RNA4908-RSR-XL RADIAL ROLLER BEARING
Needle roller bearings RNA49..-RSR, dimension series 49, lip seal on one side
Strengths
Reduced radial volume. X-Life series (XL), optimized bearing paths. Higher load capacity and longer lifespan.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 22x62x62 mm |
|---|---|
| Logistic Weight | 154 g |
| Inner diameter | 48 mm |
| Outer diameter | 62 mm |
| Width | 22 mm |
| Series | rna49..-rsr-xl |
| Cage | steel |
| Basic static load, radial - C0r | 53000 N |
| Basic dynamic load, radial - Cr | 41000 N |
| Sealing | one rubber seal |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 35.77 excl. VAT
/ Each
£ 42.92 incl. VAT
- Usually arrives within 14 working days
