Radial roller bearing
Inner diameter | 25 mm |
---|---|
Outer diameter | 37 mm |
Width | 17 mm |
Logistics dimensions (L x W x H) | 17x37x37 mm |
---|---|
Logistic Weight | 56 g |
Inner diameter | 25 mm |
Outer diameter | 37 mm |
Width | 17 mm |
Bearing Clearance | CN |
Series | RNA49..-RSR-XL |
Cage | Steel |
Limit speed | 10100 rpm |
Basic static load, radial - C0r | 19900 N |
Basic dynamic load, radial - Cr | 19500 N |
Sealing | One rubber seal |
Usually arrives within 14 working days