Radial roller bearing
Inner diameter | 60 mm |
---|---|
Outer diameter | 90 mm |
Width | 28 mm |
Logistics dimensions (L x W x H) | 28x90x90 mm |
---|---|
Logistic Weight | 560 g |
Inner diameter | 60 mm |
Outer diameter | 90 mm |
Width | 28 mm |
Bearing Clearance | CN |
Series | NKIS..-XL |
Material | Steel |
Cage | Steel |
Reference speed | 3800 rpm |
Limit speed | 6400 rpm |
Basic static load, radial - C0r | 113000 N |
Basic dynamic load, radial - Cr | 77000 N |
Sealing | Open |
In stock: Next day delivery