References
INA:RNAO40X55X20
Rubix:201A3746
Manufacturer :0000056730000
EAN:4012801035163

Product details : INA RNAO40X55X20 NEEDLE ROLLER BEARING
Needle roller bearing with edges and without inner ring. Operating temperature: -20°C to +120°C.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 20x55x55 mm |
|---|---|
| Logistic Weight | 142 g |
| Inner diameter | 40 mm |
| Outer diameter | 55 mm |
| Width | 20 mm |
| Series | rnao |
| Sealing | open |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 70.51 excl. VAT
/ Each
£ 84.61 incl. VAT
- Usually arrives within 14 working days
