SKF Needle roller thrust bearing AXK
Inner diameter | 55 mm |
---|---|
Outer diameter | 78 mm |
Width | 3 mm |
Logistics dimensions (L x W x H) | 3x78x78 mm |
---|---|
Logistic Weight | 27,2 g |
Inner diameter | 55 mm |
Outer diameter | 78 mm |
Width | 3 mm |
Bearing Clearance | CN |
Material | Bearing steel |
Cage | Steel |
Reference speed | 2200 rpm |
Limit speed | 4300 rpm |
Number of rows | 1 |
Basic static load, radial - C0r | 186 N |
Basic dynamic load, radial - Cr | 34.5 N |
Sealing | Open |
Usually arrives within 14 working days