INA HK5528 DRAWN CUP NEEDLE ROLLER BEARING OPEN END
Drawn cup needle roller bearing open end
See technical informationReferences
INA:HK5528
Rubix:105A6184
Manufacturer :0000514700000
EAN:4054362398257

Product details : INA HK5528 DRAWN CUP NEEDLE ROLLER BEARING OPEN END
Drawn cup needle roller bearing open end HK, single row, with cage
Strengths
Supports high radial loads. Can be combined with AXW needle retainers to support axial loads.
DIN 618-1/ISO 3300
DIN 618-1/ISO 3300
Applications
Bearing with reduced radial volume.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 28x63x63 mm |
|---|---|
| Logistic Weight | 105 g |
| Inner diameter | 55 mm |
| Outer diameter | 63 mm |
| Width | 28 mm |
| Series | hk |
| Reference speed | 3600 rpm |
| Basic static load, radial - C0r | 103000 N |
| Basic dynamic load, radial - Cr | 44000 N |
| Sealing | open |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 44.62 excl. VAT
/ Each
£ 53.54 incl. VAT
- Delivery usually within ( 7 ) days
