References
INA:AXW30
Rubix:100A3091
Manufacturer :0001616590000
EAN:4012802441260

Product details : INA AXW30 AXIAL NEEDLE ROLLER BEARING
Axial needle roller bearings, single direction, AXK with axial bearing washer
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 7x50x50 mm |
|---|---|
| Logistic Weight | 22 g |
| Inner diameter | 30 mm |
| Outer diameter | 50 mm |
| Width | 3.2 mm |
| Series | axw |
| Reference speed | 3600 rpm |
| Sealing | open |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 13.88 excl. VAT
/ Each
£ 16.66 incl. VAT
- Usually arrives within 14 working days
