Needle roller bearing
Inner diameter | 30 mm |
---|---|
Outer diameter | 45 mm |
Width | 20 mm |
Logistic Weight | 107 g |
---|---|
Inner diameter | 30 mm |
Outer diameter | 45 mm |
Width | 20 mm |
Bearing Clearance | C3 |
Series | NKI..-TV-XL |
Cage | Polyamide |
Limit speed | 12900 rpm |
Basic static load, radial - C0r | 48500 N |
Basic dynamic load, radial - Cr | 31000 N |
Sealing | Open |
Usually arrives within 14 working days