Radial roller bearing
Inner diameter | 330 mm |
---|---|
Outer diameter | 380 mm |
Width | 80 mm |
Logistics dimensions (L x W x H) | 80x380x380 mm |
---|---|
Logistic Weight | 12700 g |
Inner diameter | 330 mm |
Outer diameter | 380 mm |
Width | 80 mm |
Bearing Clearance | cn |
Series | rna..-xl |
Material | steel |
Cage | other |
Reference speed | 710 rpm |
Limit speed | 1420 rpm |
Basic static load, radial - C0r | 1770000 N |
Basic dynamic load, radial - Cr | 700000 N |
Sealing | open |
Usually arrives within 14 working days