INA RNAO70X90X30 NEEDLE ROLLER BEARING WITHOUT RIBSWITHOUT INNER RING
Radial roller bearing
See technical informationReferences
INA:RNAO70X90X30
Rubix:238A1349
Manufacturer :0000059080000
EAN:4012801601948

Product details : INA RNAO70X90X30 NEEDLE ROLLER BEARING WITHOUT RIBSWITHOUT INNER RING
Needle roller bearing with edges and without inner ring. Operating temperature: -20°C to +120°C.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 30x90x90 mm |
|---|---|
| Logistic Weight | 499 g |
| Inner diameter | 70 mm |
| Outer diameter | 90 mm |
| Width | 30 mm |
| Series | rnao |
| Sealing | open |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 103.82 excl. VAT
/ Each
£ 124.58 incl. VAT
- Usually arrives within 14 working days
