Radial roller bearing
Inner diameter | 25 mm |
---|---|
Outer diameter | 42 mm |
Width | 17 mm |
Logistic Weight | 88 g |
---|---|
Inner diameter | 25 mm |
Outer diameter | 42 mm |
Width | 17 mm |
Bearing Clearance | C3 |
Series | NA49..-XL |
Basic static load, radial - C0r | 31500 N |
Basic dynamic load, radial - Cr | 26500 N |
Sealing | Open |
Usually arrives within 14 working days