Needle roller bearing
Inner diameter | 80 mm |
---|---|
Outer diameter | 110 mm |
Width | 25 mm |
Logistics dimensions (L x W x H) | 25x110x110 mm |
---|---|
Logistic Weight | 679 g |
Inner diameter | 80 mm |
Outer diameter | 110 mm |
Width | 25 mm |
Bearing Clearance | CN |
Series | NKI..-XL |
Material | Steel |
Cage | Other |
Reference speed | 3250 rpm |
Limit speed | 5100 rpm |
Basic static load, radial - C0r | 132000 N |
Basic dynamic load, radial - Cr | 81000 N |
Sealing | Open |
Usually arrives within 14 working days