Drawn cup needle roller bearing open end
Inner diameter | 15 mm |
---|---|
Outer diameter | 21 mm |
Width | 16 mm |
Logistic Weight | 17,27 g |
---|---|
Inner diameter | 15 mm |
Outer diameter | 21 mm |
Width | 16 mm |
Bearing Clearance | CN |
Series | HN |
Reference speed | 8700 rpm |
Basic static load, radial - C0r | 27500 N |
Basic dynamic load, radial - Cr | 15400 N |
Sealing | Open |
In stock: Next day delivery