References
SKF:Z 207
Rubix:101A8578
Manufacturer :30419
EAN:7316577009470

Product details : SKF SEALING WASHER Z 207
Sealing plate set with flocked sealing disc, 2-piece
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 6x72x35 mm |
|---|---|
| Logistic Weight | 78,8 g |
| Type | seal plate z |
| Inner diameter | 35 mm |
| Outer diameter | 72 mm |
| Width | 6 mm |
| Material | steel |
Show UNSPSC/ECL@SS
£ 256.50 excl. VAT
/ 50 pieces
£ 307.80 incl. VAT
- Delivery usually within ( 3 ) days
