References
SKF:TSN 615 S
Rubix:103A2588
Manufacturer :95897
EAN:7316570322989



Product details : SKF PLUMMER BLOCK SEAL TSN615S:SKF
Labyrinth sealing ring for SNL plummer block housing (1-piece).
Strengths
- Good protection from contamination
- Keep the lubricant in the housing
- Part of the three barrier solution
- Cost-effective
- Keep the lubricant in the housing
- Part of the three barrier solution
- Cost-effective
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 23x108,5x108,5 mm |
|---|---|
| Logistic Weight | 900 g |
| Type | seal |
| Inner diameter | 65 mm |
| Outer diameter | 108.5 mm |
| Width | 23 mm |
| Material | steel |
Show UNSPSC/ECL@SS
£ 386.83 excl. VAT
/ Each
£ 464.20 incl. VAT
- Usually arrives within 14 working days
