Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Maintenance/accessory/service
Accessories for bearing technology
Seals/cover
INA SD18X26X4-A DOUBLE LIP SEALING RING SD
INA SD18X26X4-A DOUBLE LIP SEALING RING SD
Radial rotary shaft seal
References
ina:
SD18X26X4-A
rubix:
274A8374
manufacturer :
0012377480000
ean:
4054364122638
Technical specifications
Type
sealing ring
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : INA SD18X26X4-A DOUBLE LIP SEALING RING SD
Radial shaft sealing ring
Technical specifications
Attributes
Logistic Weight
1,1
g
Type
sealing ring
Outer diameter
26
mm
Width
4
mm
Series
sd
Material
steel
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.52
excl. VAT
/
Each
£
3.02
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
TIMKEN TSNG611 DOUBLE LIP SEAL
SKF V RING HSNG SEAL X2 TSN 615 A
SNR RDC209 PLUMMER BLOCK ACCESSORIES
NSK 528-KIT+J SEAL KIT
SNR SC507SV PLUMMER BLOCK ACCESSORIES
NSK V RING HSNG SEAL X2 TSN516A:NSK
SNR SC319DS PLUMMER BLOCK ACCESSORIES
INA G20X26X4-C RADIAL ROTARY SHAFT SEAL
FAG HOUSING LIP-SEAL DH509
SNR SC605LA PLUMMER BLOCK ACCESSORIES
SNR SC209DS PLUMMER BLOCK ACCESSORIES
SKF PLUMMER BLOCK SEAL TSN222S
SNR SNCD3036R PLUMMER BLOCK
COOPER ATL150M TRIPLE LABYRINTH SEAL
SNR SCO212-55 BEARING UNIT ACCESSORIES