Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Maintenance/accessory/service
Accessories for bearing technology
Seals/cover
FAG HOUSING LIP-SEAL DH509
FAG HOUSING LIP-SEAL DH509
Double Lip Seal DH
References
fag:
DH509
rubix:
158A6166
manufacturer :
0384909430000
ean:
4026677398925
Technical specifications
Type
Double Lip seal
See all Specifications
Product details
Technical specifications
Product details : FAG HOUSING LIP-SEAL DH509
Sealing joint
Sealing joint double lipped
Technical specifications
Attributes
Logistic Weight
26
g
Type
Double Lip seal
Inner diameter
39
mm
Outer diameter
75
mm
Width
11
mm
Series
DH5
Material
Steel
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
6.11
excl. VAT
/
Each
£
7.33
incl. VAT
In stock: Next day delivery
Add to cart
Create PDF from product
Check our products from related categories
FAG HOUSING SEAL-FELT FSV520
SNR SC216DS PLUMMER BLOCK ACCESSORIES
NILOS LSTO15X35 15X35 LSTO
SNR SC524DS PLUMMER BLOCK ACCESSORIES
INA SD37X47X4-A DOUBLE LIP SEALING RING SD
SKF BEARING HOUSING SEAL ASNH520-617
SNR SC516-613EC PLUMMER BLOCK ACCESSORIES
COOPER BTTL5 BEARING + END PLATE
INA GR12X16X3-C RADIAL ROTARY SHAFT SEAL
SKF BEARING HOUSING SEAL TSN517C
COOPER BPTL5 BLANKING PLATE
SKF O-RING HMV 31/233983
FAG TSV517 PLUMMER BLOCK SEALS
SKF HOUSING FELT SEAL FS 460
FAG EFS532 SEALING RING