References
SKF:TSN 615 A
Rubix:103A2415
Manufacturer :95722
EAN:7316570889345

Product details : SKF V RING HSNG SEAL X2 TSN 615 A
V-ring seal for SNL plummer block housing (4-piece).
Strengths
- Easy to install
- Many variants
- Cost-effective
- Many variants
- Cost-effective
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 4,8x113x113 mm |
|---|---|
| Logistic Weight | 142,3 g |
| Type | bearing seal |
| Inner diameter | 65 mm |
| Outer diameter | 108.5 mm |
| Width | 10 mm |
| Series | tsn |
| Material | aluminium |
Show UNSPSC/ECL@SS
£ 37.54 excl. VAT
/ Each
£ 45.05 incl. VAT
- In stock: Next day delivery
