INA G20X26X4-C RADIAL ROTARY SHAFT SEAL
Radial rotary shaft seal
See technical informationSee documentsReferences
Superseded Ref:G20X26X4-B
INA:G20X26X4-C
Rubix:274A7514
Manufacturer :0810751030000
EAN:4054364789206

Documents
Product details : INA G20X26X4-C RADIAL ROTARY SHAFT SEAL
Radial shaft sealing ring
Technical specifications
Attributes
| Logistic Weight | 1,7 g |
|---|---|
| Type | sealing ring |
| Outer diameter | 26 mm |
| Width | 4 mm |
| Series | g |
| Material | nbr-elastomer |
Show UNSPSC/ECL@SS
£ 2.35 excl. VAT
/ Each
£ 2.82 incl. VAT
- In stock: Next day delivery
