References
SKF:TSN 513 CE
Rubix:180A0078
Manufacturer :93402
EAN:7316571097459



Product details : SKF BEARING HOUSING SEAL TSN 513 CE
Felt seal for SNL plummer block housing (4-piece).
Strengths
- Easy to install
- Cost-effective
- Suitable for relatively high shaft speeds
- Cost-effective
- Suitable for relatively high shaft speeds
Technical specifications
Attributes
| Logistic Weight | 77 g |
|---|---|
| Type | gasket |
| Inner diameter | 55.56 mm |
| Outer diameter | 83 mm |
| Width | 8 mm |
| Material | steel |
Show UNSPSC/ECL@SS
£ 54.33 excl. VAT
/ Each
£ 65.20 incl. VAT
- Usually arrives within 14 working days
