References
SKF:TSN 620 A
Rubix:103A1851
Manufacturer :95735
EAN:7316571080987

Product details : SKF V RING HSNG SEAL X2 TSN 620 A
V-ring seal for SNL plummer block housing (4-piece).
Strengths
- Easy to install
- Many variants
- Cost-effective
- Many variants
- Cost-effective
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 5,8x170,5x170,5 mm |
|---|---|
| Logistic Weight | 494 g |
| Type | bearing seal |
| Inner diameter | 90 mm |
| Outer diameter | 170.5 mm |
| Width | 5.8 mm |
| Series | tsn |
| Material | aluminium |
Show UNSPSC/ECL@SS
£ 69.80 excl. VAT
/ Each
£ 83.76 incl. VAT
- Delivery usually within ( 3 ) days
