SKF BEARING HOUSING SEAL TSN512A

V Ring Seal

See technical information

References

SKF:TSN 512 A
Rubix:1275180
Manufacturer :95645
EAN:7316570935028
brand logo

Technical specifications

Typebearing seal
See all Specifications

Product details : SKF BEARING HOUSING SEAL TSN512A


V-ring seals consist of a V-ring and a sheet steel sealing washer with a vulcanized rubber lip. The rubber lip fits into the seal groove in the housing. The washer is protected against corrosion. The seals are used to protect bearings from contamination or as secondary seals to protect primary seals in highly contaminated environments. They are a cost-effective and easy to install contaminant barrier for all kind of shafts. They are available in nitrile rubber. When ordering, please note that one item (seal pack) contains two seals.

Strengths

- Easy to install
- Many variants
- Cost-effective

Technical specifications


Attributes
Logistics dimensions (L x W x H)4,8x82,5x82,5 mm
Logistic Weight55,7 g
Typebearing seal
Inner diameter55 mm
Outer diameter82.5 mm
Width4.8 mm
Seriestsn
Materialaluminium
£ 28.32 excl. VAT
/ Each
£ 33.98 incl. VAT
  • In stock: Next day delivery