Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Maintenance/accessory/service
Accessories for bearing technology
Seals/cover
INA G38X48X4-C RADIAL ROTARY SHAFT SEAL
INA G38X48X4-C RADIAL ROTARY SHAFT SEAL
Radial rotary shaft seal
References
ina:
G38X48X4-C
rubix:
274A9683
manufacturer :
0810765410000
ean:
4054364789244
Technical specifications
Type
Sealing Ring
See all Specifications
Product details
Technical specifications
Product details : INA G38X48X4-C RADIAL ROTARY SHAFT SEAL
Radial shaft sealing ring
Technical specifications
Attributes
Logistic Weight
5,3
g
Type
Sealing Ring
Inner diameter
38
mm
Outer diameter
48
mm
Width
4
mm
Series
G..-C
Material
NBR Elastomer
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3.31
excl. VAT
/
Each
£
3.97
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
FAG EFS515 SEALING RING
SNR SC208DS PLUMMER BLOCK ACCESSORIES
SNR SNCD3056 PLUMMER BLOCK
SKF HOUSED BEARING SEAL TSN 612 A
SNR SC210DS PLUMMER BLOCK ACCESSORIES
INA G43X53X4-C RADIAL ROTARY SHAFT SEAL
RHP SELF-LUBE PROTECTOR 20P
INA GR7X11X2-C RADIAL ROTARY SHAFT SEAL
SKF V RING HSNG SEAL X2 TSN 220 A
SKF Z 210 BEARING HOUSING ACCESSORIES
INA SD12X18X3-A DOUBLE LIP SEALING RING SD
SKF TXL 508 LIP SEAL WITH INTERNAL GAP-TYPE SEAL
SKF TXL 608 LIP SEAL WITH INTERNAL GAP-TYPE SEAL
INA END CAP KASK06
FAG NTC56 SEALING RING