Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Maintenance/accessory/service
Accessories for bearing technology
Seals/cover
INA END CAP KASK06
INA END CAP KASK06
End cap
References
ina:
KASK06
rubix:
102A1260
manufacturer :
0076246890000
ean:
4012802812077
Technical specifications
Type
Bearing End Cap
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : INA END CAP KASK06
Bearing end cap for housing unit, closed version.
Technical specifications
Attributes
Logistics dimensions (L x W x H)
37
x
51
x
51
mm
Logistic Weight
11
g
Type
Bearing End Cap
Inner diameter
51
mm
Outer diameter
63
mm
Width
44
mm
Series
KASK
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.46
excl. VAT
/
Each
£
2.95
incl. VAT
Usually arrives within 14 working days
Select variants (7)
Add to cart
Check our products from related categories
COOPER BPTL6 BLANKING PLATE
SNR SC507-606EC PLUMMER BLOCK ACCESSORIES
COOPER SR80M SYNTHETIC RUBBER SEAL
SKF ECB507END CAP FOR BLUE RANGE FOODLINE HOUSED UNIT
COOPER 01C7GR BEARING CARTRIDGE
INA G9X16X3-B RADIAL ROTARY SHAFT SEAL
FAG ETS507-305 LABYRINTH SEALING RING
SKF HOUSNG LABRYNTH SEAL TSN 510 S
SKF TSN509AE:SKF V RING SEAL
SKF Z 212 BEARING HOUSING ACCESSORIES
FAG HOUSING LIP-SEAL DH217
INA GR12X19X3-C RADIAL ROTARY SHAFT SEAL
SNR SC212SV PLUMMER BLOCK ACCESSORIES
TIMKEN TSNG511 DOUBLE LIP SEAL
SKF TSN508CE FELT HOUSING SEAL